WG
TRAIL CREST

Red Plaid Work Shirt, M, Polyester, 32" Length, Fits Chest Size 48"

  • Item # 22DD36
  • My Part #
  • Mfr. Model # 8734FGE-50 M
  • Catalog Page # N/A
  • Catalog Group # H4659
  • UNSPSC # 0
Red Plaid Work Shirt,  M,  Polyester,  32" Length,  Fits Chest Size 48" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Work Shirts

Technical Specs

  • Item Work Shirt
  • Gender Men's
  • Size M
  • Fits Chest Size 48"
  • Color Red Plaid
  • Fabric Weight 250 gsm
  • Material Polyester
  • Number of Outside Pockets 2
  • Sleeve Length Long Sleeve, 32-1/2"
  • Neck Size 18"
  • Length 32"
  • Closure Type Button
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms