Navigation Menu New

Access My Account, Order History, Lists and more here.

22DD85 2700FGE-52 3XL UNSPSC # 0

Hooded Jacket, Poly Fleece, Green Plaid, Zipper Closure Type, 3XL, Men's

  • Item # 22DD85
  • Mfr. Model # 2700FGE-52 3XL
  • UNSPSC # 0
  • Catalog Group # H4657
  • Catalog Page # N/A
Country of Origin Unknown. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Hooded Jacket, Poly Fleece, Green Plaid, Zipper Closure Type, 3XL, Men's

  • Item # 22DD85
  • Mfr. Model # 2700FGE-52 3XL
  • UNSPSC # 0
  • Catalog Group # H4657
  • Catalog Page # N/A
Country of Origin Unknown. Country of Origin is subject to change.

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Size 3XL
  • Fits Chest Size 30 in
  • Color Green Plaid
  • Length 34 1/2 in
  • Insulated Yes
  • Material Poly Fleece
  • Lining Material Sherpa
  • Closure Type Zipper
  • Fabric Weight 250 g/sq m
  • Number of Inside Pockets 0
  • Number of Outside Pockets 4

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top