WG
TRAIL CREST

Hooded Jacket, Poly Fleece, Green Plaid, Zipper Closure Type, M, Men's

  • Item # 22DD81
  • My Part #
  • Mfr. Model # 2700FGE-52 M
  • Catalog Page # N/A
  • Catalog Group # H4657
  • UNSPSC # 0
Hooded Jacket,  Poly Fleece,  Green Plaid,  Zipper Closure Type,  M,  Men's close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Jackets and Coats

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Size M
  • Fits Chest Size 23-1/2"
  • Color Green Plaid
  • Length 32-1/2"
  • Insulated Yes
  • Material Poly Fleece
  • Lining Material Sherpa
  • Closure Type Zipper
  • Fabric Weight 250 gsm
  • Number of Inside Pockets 0
  • Number of Outside Pockets 4
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms