Navigation Menu New

Access My Account, Order History, Lists and more here.

22DD50 8734FGE-52 3XL UNSPSC # 0

Green Plaid Work Shirt, 3XL, Polyester, 34 in Length, Fits Chest Size 58 in

  • Item # 22DD50
  • Mfr. Model # 8734FGE-52 3XL
  • UNSPSC # 0
  • Catalog Group # H4659
  • Catalog Page # N/A
Country of Origin Unknown. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Green Plaid Work Shirt, 3XL, Polyester, 34 in Length, Fits Chest Size 58 in

  • Item # 22DD50
  • Mfr. Model # 8734FGE-52 3XL
  • UNSPSC # 0
  • Catalog Group # H4659
  • Catalog Page # N/A
Country of Origin Unknown. Country of Origin is subject to change.

Technical Specs

  • Item Work Shirt
  • Gender Men's
  • Size 3XL
  • Fits Chest Size 58 in
  • Color Green Plaid
  • Fabric Weight 250 g/sq m
  • Material Polyester
  • Number of Outside Pockets 2
  • Sleeve Length Long Sleeve, 36-1/2 in
  • Neck Size 21 in
  • Length 34 in
  • Closure Type Button

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top