Navigation Menu New

Access My Account, Order History, Lists and more here.

22DD48 8734FGE-52 XL UNSPSC # 0

Green Plaid Work Shirt, XL, Polyester, 33 in Length, Fits Chest Size 52 in

  • Item # 22DD48
  • Mfr. Model # 8734FGE-52 XL
  • UNSPSC # 0
  • Catalog Group # H4659
  • Catalog Page # N/A
Country of Origin Unknown. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Green Plaid Work Shirt, XL, Polyester, 33 in Length, Fits Chest Size 52 in

  • Item # 22DD48
  • Mfr. Model # 8734FGE-52 XL
  • UNSPSC # 0
  • Catalog Group # H4659
  • Catalog Page # N/A
Country of Origin Unknown. Country of Origin is subject to change.

Technical Specs

  • Item Work Shirt
  • Gender Men's
  • Size XL
  • Fits Chest Size 52 in
  • Color Green Plaid
  • Fabric Weight 250 g/sq m
  • Material Polyester
  • Number of Outside Pockets 2
  • Sleeve Length Long Sleeve, 34-1/2 in
  • Neck Size 19 in
  • Length 33 in
  • Closure Type Button

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top