Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
TRACTION MAGIC

Instant Traction Agent, Size: 35 lb., Package Type: Pail

  • Item # 52EE29
  • My Part #
  • Mfr. Model # 91035
  • Catalog Page # N/A
  • UNSPSC # 47131902
Instant Traction Agent, Size: 35 lb., Package Type: Pail close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $51.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 32.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Traction Magic® isn't an ice melt, it's a safe, effective product that provides instant tire and walking traction on just about any icy or snowy surface. The proprietary, 100% natural formula adheres to ice, and stays there for as long for as ice is present. It is safe on just about any surface, and is safe around children and pets.
• Works in all temperatures
• Contains no salt or chemicals

View More

Technical Specs

  • Item Instant Traction Agent
  • Size 35 lb.
  • Package Type Pail
  • Coverage Area 6500 sq. ft.
  • Grit Size 20
  • Color Brown
  • Effective Temp. All
  • Contains Natural Crystal Granules
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.