ST
TRACTION MAGIC

Instant Traction Agent, Size: 15 lb., Package Type: Bucket

  • Item # 52EE28
  • My Part #
  • Mfr. Model # 90000
  • Catalog Page # N/A
  • UNSPSC # 47131902
Instant Traction Agent, Size: 15 lb., Package Type: Bucket close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Outdoor Equipment~Snow and Ice Removal~Traction Control Materials


$33.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 16.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Traction Magic® isn't an ice melt, it's a safe, effective product that provides instant tire and walking traction on just about any icy or snowy surface. The proprietary, 100% natural formula adheres to ice, and stays there for as long for as ice is present. It is safe on just about any surface, and is safe around children and pets.
• Works in all temperatures
• Contains no salt or chemicals

View More

Technical Specs

  • Item Instant Traction Agent
  • Size 15 lb.
  • Package Type Bucket
  • Coverage Area 3000 sq. ft.
  • Grit Size 20
  • Color Brown
  • Effective Temp. All
  • Contains Natural Crystal Granules
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms