C3
TRACERLINE

Heavy-Duty Service Tool

  • Item # 36PW92
  • My Part #
  • Mfr. Model # TP-8657HD
  • Catalog Page # N/A
  • UNSPSC # 41111809
Heavy-Duty Service Tool close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $273.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.87 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

OPTI-PRO™ Plus/EZ-Ject™ heavy-duty A/C and fluid kit features a cordless, rechargeable, true UV LED leak detection flashlight with convenient onboard recharging.

View More

Technical Specs

  • Item Heavy-Duty Service Tool
  • Type Fluorescent A/C, Oil and Coolant Dye Kit
  • Used For Detecting Heavy-Duty A/C, Oil and Coolant Leaks
  • Operating Range Inspection Range of 20 ft. or More
  • For Use On Buses,Heavy-Duty,Off-Road Trucks
  • Features Coolant System, Oil System
  • Displays 4-Color Case Label
  • Material Plastic, Steel and Oil
  • Number of Pieces 1
  • Application Heavy-Duty R-12 or R-134a A/C, Diesel Engine Oil, Power Steering, Diesel Fuel, Automatic Transmission and Coolant Systems
  • Standards SAEJ2297
  • Includes Opti-Pro Plus True UV Rechargeable Leak Detection Lamp, EZ-Ject A/C Dye Injector, (2) EZ-Ject Universal A/C Dye Cartridges, 8 oz. Oil Dye, 8 oz. Coolant Dye, Glo-Away Dye Cleaner, Fluorescence-Enhancing Glasses, Rugged Carrying Case
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.