Navigation Menu New

Access My Account, Order History, Lists and more here.

54YN93 6491 UNSPSC # 0

Tap image to zoom.

Roll over image to zoom.

Data Logger, USB Interface, PK10

  • Item # 54YN93
  • Mfr. Model # 6491
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Data Logger
  • Type Temperature
  • Temp. Range (F) 54 Degrees to 57 Degrees F
  • Dew Point Range 53.6 Degrees to 57.2 Degrees F
  • Voltage Range 3 V
  • Accuracy +/-0.9 Degrees F
  • Battery Life 2 yr
  • Sample Point Storage 16,000
  • Remote Probe No
  • Digital Readout No
  • AC Adapter Yes
  • Waterproof Yes
  • Connection Size USB
  • Time Intervals 10 min to 3 mo
  • Alarm Yes
  • Resists Waterproof IP67
  • Width (In.) 1.9 in
  • Depth (In.) 0.23 in
  • Height (In.) 3.13 in
  • Software Required No
  • Special Features Barcode for Scanning, LED Alarm, Single Use
  • Compatible With Window XP, 7, 8, 12
  • Frequency of Transmissions 10 min to 24 hr
  • Interface USB
  • Temp. Range (C) 12 Degrees to 14 Degrees C
  • Calibration Certificate NIST with Data
  • Includes 3.0V Lithium Battery
  • Manufacturers Warranty Length 2 yr

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top