TP
TRACEABLEGO

Data Logger, Wireless Interface

  • Item # 54YN79
  • My Part #
  • Mfr. Model # 6537
  • Catalog Page # N/A
  • UNSPSC # 0
Data Logger, Wireless Interface close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Test Instruments~Data Recording~Nonelectrical Properties Data Loggers


$81.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Data Logger
  • Type Temperature, Humidity
  • Temp. Range (F) -4 Degrees to 158 Degrees
  • Relative Humidity Range 0 to 95%
  • Dew Point Range -4 Degrees to 158 Degrees F
  • Voltage Range 3V
  • Accuracy +/-0.7 Degrees F
  • Battery Life 6 mo.
  • Sample Point Storage 64 KB
  • Remote Probe No
  • Digital Readout Yes
  • AC Adapter Yes
  • Waterproof No
  • Time Intervals 1 min. to 12 hr.
  • Alarm Yes
  • Width (In.) 3.5
  • Depth (In.) 0.79
  • Height (In.) 2
  • Software Required Free App
  • Special Features Bluetooth, 90 Alarm Events, Displays Current Readings, Min/Max and Run Time
  • Compatible With iOS, Android
  • Frequency of Transmissions User Selectable
  • Frequency Range (Hz) 0 to 240
  • Interface Wireless
  • Wireless Range Up to 33 ft.
  • Temp. Range (C) -20 Degrees to 70 Degrees
  • Calibration Certificate NIST with Data
  • Includes (2) AAA Batteries
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms