C3
TRACEABLE

pH Standard, Cert. Ref Mtrl, CRM10.012, PK6

  • Item # 6KED0
  • My Part #
  • Mfr. Model # 4289
  • Catalog Page # N/A
  • UNSPSC # 55101524
pH Standard, Cert. Ref Mtrl, CRM10.012, PK6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $21.94 / pkg. of 6
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Traceable® One-Shot™ 10.012 pH buffer standard is one of the most accurate pH standards available. Standard is 100% compatible with all makes of instruments and electrodes. Accuracy at 25°C is ±0.010 pH. Includes six 100mL single-use containers, an individual temperature compensation chart, traceability information, and Traceable® Certificate.

Certified Reference Material (CRM) meets federal/state/local agencies’ strictest mandates and delivers exact calibration results for any pH meter.

View More

Technical Specs

  • Item pH Standard
  • Type Certified Reference Mataerial
  • Range 10.012 pH
  • Features Supplied with an individual temperature compensation chart, traceablility information and Traceable(R) Certificate
  • Container 100 mL One-Shots(TM)
  • Sub-Category Standard
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.