ST
TRACEABLE

Thermistor Thermometer,1 Input

  • Item # 3KTW5
  • My Part #
  • Mfr. Model # 4045
  • Catalog Page # 585
  • UNSPSC # 41112213
Thermistor Thermometer,1 Input close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $52.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.27 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With its countdown timer, programmable Hi/Lo alarms with 1° increments, Min./Max. memory, and °F/°C switch ability, the Traceable® Model 4045 digital thermometer is an excellent choice for use in cuvettes, foods, soils, water baths, wastewater, and incubators. The timer can be set in 1-min. intervals up to 99 hr. 59 min. The alarm mode can be turned off when it's not needed. Single battery runs continuously for 1 year. Complete with probe, cable, probe holder, flip-open stand, and battery. Traceable® Calibration Certificate indicates traceability to NIST standards.

View More

Technical Specs

  • Item Thermistor Thermometer
  • Temp. Range (F) -58 Degrees to 500.8 Degrees
  • Temp. Range (C) -50 Degrees to 260 Degrees
  • Temp. Accuracy +/-1 Degrees
  • Display Backlit 3 Line LCD
  • Probe Connector Permanent
  • Resolution 0.1 Degrees
  • Features High/Low Alarm, Min/Max Memory Storage
  • Data Hold No
  • Height 4"
  • Width 2"
  • Depth 1/2"
  • Battery Type (1) AAA
  • Standards ISO 17025 A2LA Accredited Calibration Laboratory
  • Calibration Certificate NIST
  • Includes Traceable(R) Certification
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.