Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
TRACEABLE

STOPWATCH JUMBO DIGIT NIST 3X2

  • Item # 5CVT8
  • My Part #
  • Mfr. Model # 1051
  • Catalog Page # 580
  • UNSPSC # 41122411
STOPWATCH JUMBO DIGIT NIST 3X2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $45.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.34 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The water-resistant Traceable® 1051 jumbo-digit stopwatch's vivid, large numbers provide easy reading. In addition to traditional single-action time, it can record total elapsed time with time-out holds, and cumulative split to freeze time onscreen while the total counter runs in the background. Continuous timing function lets you time for hours, days, or weeks with a continuous display that rolls over to zero when the display maxes out, automatically beginning timing again. Includes hook-and-loop strap, battery, lanyard and detachable clip. Water-resistant, O-ring-sealed, and shock-resistant ABS plastic case has non-slip rubber sides—ideal for lab and plant use.
The stopwatch is provided with a serialized Traceable® Calibration Certificate indicating traceability to standards provided by NIST.

View More

Technical Specs

  • Timing Range Count up to 23 hr., 59 min., 59 sec.
  • Display 1/2", LCD
  • Elapsed Time Yes
  • Calendar Display Time of day in hours, minutes, seconds, date, day of the week, time-of-day alarm
  • 12/24 Hour Clock Operation Yes
  • Alarm Yes
  • Snooze Alarm Yes
  • Hour Chime No
  • Memory Recall No
  • Water Resistant Yes
  • Battery Type CR2032
  • Calibration Certificate Yes
  • Includes Traceable(R) Certification
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.