Navigation Menu New

Access My Account, Order History, Lists and more here.

40GR95 6548 UNSPSC # 41111906

Tap image to zoom.

Roll over image to zoom.

Miniature Data Logger, LCD Display

  • Item # 40GR95
  • Mfr. Model # 6548
  • UNSPSC # 41111906
  • Catalog Page # 593 593
Country of Origin USA. Country of Origin is subject to change.

Traceable® miniature datalogger features active LCD technology that displays the temperature excursion duration without the need to download data. Displayed data includes current temperature, min./max. temperatures, recording status, run time, alarm (excursion) cumulative time, and alarm tally.

Technical Specs

  • Item Miniature Data Logger
  • Type Temperature
  • Temp. Range (F) -31 Degrees to 122 Degrees F
  • Voltage Range 3 V
  • Accuracy +/-0.2 Degrees C From 0 to 10 Degrees C, +/-1 Degrees C Otherwise
  • Battery Life 1 yr
  • Sample Point Storage 7680 Data Points
  • Remote Probe No
  • Digital Readout Yes
  • AC Adapter No
  • Waterproof IP65
  • Connection Size Micro USB
  • Time Intervals 2 sec to 24 hr
  • Alarm Yes
  • Resists Water
  • Width (In.) 1 in
  • Depth (In.) 0.5 in
  • Height (In.) 2 in
  • Dia. 1
  • Software Required Yes
  • Special Features LCD Display
  • Temp. Range (C) -35 to 50 Degrees C
  • Calibration Certificate No
  • Includes Battery

Traceable® miniature datalogger features active LCD technology that displays the temperature excursion duration without the need to download data. Displayed data includes current temperature, min./max. temperatures, recording status, run time, alarm (excursion) cumulative time, and alarm tally.

Compliance and Restrictions

  • Hazardous Material - General
  • This item is restricted for international sale.
Back to Top