Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
TRACEABLE

LED,Flash,Big Digit 2-Channel Timer

  • Item # 6KED8
  • My Part #
  • Mfr. Model # 5017
  • Catalog Page # N/A
  • UNSPSC # 41122411
LED,Flash,Big Digit 2-Channel Timer close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $42.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 0.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Traceable® flashing LED timer is a compact, versatile 6-digit dual channel timer. Allows simultaneous programming of 2 different activities from 99 hr., 59 min., 59 sec. to 1 sec. Resolution is 1 sec. with 0.01% accuracy. Each channel has a distinct electronic alarm and visual indicator when zero is reached.

• Large 5/8"H LCD digits are readable from 20 ft.
• Adjustable volume: high decibel, low decibel, or off for silent flashing LED operation
• Includes Traceable® Certificate, magnetic back, stay/spring clip, opening for a lanyard, and batteries

View More

Technical Specs

  • Item Digital Timer
  • Max. Time Setting 99 hr., 59 min., 59 sec.
  • Min. Time Setting 1 sec.
  • Height (In.) 3-1/2
  • Width (In.) 3
  • Depth (In.) 5/8
  • Display Dual LCD
  • Digit Size (In.) 5/8
  • Special Features 0.01% Accuracy
  • Alarm Audible or Visual Alarm
  • Battery Type AAA
  • Includes Traceable(R) Certification
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.