ST
TRACEABLE

Digital Thermometer, 5 ml Vaccine

  • Item # 6KDZ9
  • My Part #
  • Mfr. Model # 4527
  • Catalog Page # 584
  • UNSPSC # 41112220
Digital Thermometer, 5 ml Vaccine close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $59.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 0.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Each Traceable® digital thermometer is individually serialized and calibrated for use in refrigerators and freezers. The glycol bottle probe is sealed in a miniature 5mL vaccine bottle filled with nontoxic glycol. Solid-state probe eliminates mercury contamination in refrigerator. The FDA generally recognizes the solution as safe, which eliminates concerns about contact with food or drinking water. The bottle and solution insulate sensor from rapid changes. The solution mimics temperature of samples.

View More

Technical Specs

  • Item Digital Thermometer
  • Application Accurately Monitor Temperatures in Refrigerators, Freezers, and Incubators
  • Temp. Range (C) -50 Degrees to 70 Degrees
  • Temp. Range (F) -58 Degrees to 158 Degrees
  • Memory Min/Max
  • Alarm High/Low
  • Probe Style Vaccine Bottle
  • Temp. Accuracy (C) +/-1 Degrees
  • Temp. Accuracy (F) +/-2 Degrees
  • Temp. Resolution (C) 1 Degrees
  • Temp. Resolution (F) 1 Degrees
  • Celsius Switchable Yes
  • Mounting Magnetic Strips, Hook and Loop Tape, or Flip-open Stand
  • Cord Length 10 ft.
  • Digit Size 1/2"
  • Battery Type AA Alkaline
  • Display LCD
  • Height 4-1/4"
  • Width 2-3/4"
  • Depth 3/4"
  • Case Material ABS
  • Calibration Certificate NIST Traceable(R)
  • Standards ISO 17025 A2LA Accredited Calibration Laboratory
  • Includes Traceable(R) Certification
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.