ST
TRACEABLE

Digital Thermometer,Bottle Probe,Digital

  • Item # 38RJ45
  • My Part #
  • Mfr. Model # 4730
  • Catalog Page # 584
  • UNSPSC # 41112210
Digital Thermometer,Bottle Probe,Digital close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $63.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Accurately monitor two different areas in refrigerators, freezers, water baths, and incubators with this enclosed temperature-buffered sensor. Triple display simultaneously shows Minimum, Maximum, and Current temperatures for specified probe. The glycol bottle probe is sealed in a miniature 10mL bottle or 5mL vaccine bottle filled with nontoxic glycol. The FDA generally recognizes the solution as safe. The bottle and solution insulate sensor from rapid changes. The solution mimics temperature of samples. Traceable® thermometers are individually serialized, calibrated, and provided with the Traceable® Certificate from Control Company’s ISO/IEC 17025 Calibration Laboratory accredited by A2LA. The certificate indicates traceability to standards provided by NIST.

View More

Technical Specs

  • Item Digital Thermometer
  • Application Accurately Monitor Temperatures in Refrigerators, Freezers and Incubators
  • Temp. Range (C) -50 Degrees to 70 Degrees
  • Temp. Range (F) -58 to 158 Degrees F
  • Memory Min/Max
  • Alarm Smart
  • Probe Style Bottle
  • Temp. Accuracy (C) +/-0.5 Degrees
  • Temp. Accuracy (F) +/-1 Degrees
  • Temp. Resolution (C) 0.1 Degrees
  • Temp. Resolution (F) 0.1 Degrees
  • Celsius Switchable Yes
  • Mounting Wall, Magnetic Strips
  • Cord Length 10 ft.
  • Digit Size 1/2"
  • Battery Type AAA Alkaline
  • Display Digital
  • Height 9"
  • Width 5"
  • Depth 3"
  • Case Material ABS
  • Calibration Certificate NIST Traceable(R)
  • Standards NIST
  • Features Minimum and Maximum Memory
  • Includes Certificate, Flip-Open Stand, (2) Batteries and Magnetic Strips
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Digital Thermometer,Bottle Probe,Digital is rated 3.0 out of 5 by 1.
Rated 3 out of 5 by from Only have a 50% rate of success with this product. Ordered 2 of them and one of them stopped working within 24 hours. Replaced batteries (all batteries were checked with a meter). Performed simple troubleshooting for about an hour. Product still does not work.
Date published: 2017-12-01
  • y_2018, m_7, d_27, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_38RJ45, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.