Skip Content


Digital Therm, Time/Date Max/Min Memory

  • Item # 6KEA3
  • My Part #
  • Mfr. Model # 4305
  • Catalog Page # 584
  • UNSPSC # 41112220
Digital Therm, Time/Date Max/Min Memory close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $46.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Each Traceable® digital thermometer is individually serialized and calibrated for use in refrigerators, monitoring solutions, and freezers. The glycol bottle probe is sealed in a miniature 10mL vaccine bottle filled with nontoxic glycol. The FDA generally recognizes the solution as safe. The bottle and solution insulate sensor from rapid changes. The solution mimics temperature of samples. Wire mounting bracket permits easy probe placement.

View More

Technical Specs

  • Item Digital Thermometer
  • Application Accurately Monitor Temperatures in Refrigerators, Freezers, and Incubators
  • Temp. Range (C) -40 Degrees to 80 Degrees
  • Temp. Range (F) -40 Degrees to 176 Degrees
  • Memory Min/Max
  • Alarm No
  • Probe Style Bottle
  • Temp. Accuracy (C) +/-1.5 Degrees
  • Temp. Accuracy (F) +/-3 Degrees
  • Temp. Resolution (C) 0.1 Degrees
  • Temp. Resolution (F) 0.1 Degrees
  • Celsius Switchable Yes
  • Mounting Magnetic Strips, Hook and Loop Tape, or Flip-open Stand
  • Cord Length 6 ft.
  • Digit Size 3/8"
  • Battery Type AAA Alkaline
  • Display LCD
  • Height 3-1/2"
  • Width 3-1/2"
  • Depth 1"
  • Case Material ABS
  • Calibration Certificate NIST Traceable(R)
  • Standards ISO 17025 A2LA Accredited Calibration Laboratory
  • Features Time and Date of Min/Max Memory
  • Includes Traceable(R) Certification
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.