ST
TRACEABLE

Digital Therm, Refrigerator/Freezer Plus

  • Item # 3KTV4
  • My Part #
  • Mfr. Model # 4227
  • Catalog Page # 584
  • UNSPSC # 41112220
Digital Therm, Refrigerator/Freezer Plus close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $65.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Accurately monitor temperatures in freezers, water baths, heating blocks, incubators, and refrigerators with this enclosed temperature-buffered sensor. The glycol bottle probe is sealed in a miniature 10mL vaccine bottle filled with nontoxic glycol. The FDA generally recognizes the solution as safe. The bottle and solution insulate sensor from rapid changes. The solution mimics temperature of samples. Range is –58 to 158°F and –50 to 70°C with a resolution of 0.1° and accuracy of ±0.5°C (±0.9°F). Ten-foot micro-cable permits refrigerator doors to close on it.

View More

Technical Specs

  • Item Digital Thermometer
  • Application Accurately Monitor Temperatures in Refrigerators, Freezers, and Incubators
  • Temp. Range (C) -50 Degrees to 70 Degrees
  • Temp. Range (F) -58 Degrees to 158 Degrees
  • Memory Min/Max
  • Alarm High/Low
  • Probe Style Bottle
  • Temp. Accuracy (C) +/-0.5 Degrees
  • Temp. Accuracy (F) +/-1 Degrees
  • Temp. Resolution (C) 0.1 Degrees
  • Temp. Resolution (F) 0.1 Degrees
  • Celsius Switchable Yes
  • Mounting Magnetic Strips, Hook and Loop Tape, or Flip-open Stand
  • Cord Length 10 ft.
  • Digit Size 3/4"
  • Battery Type AA Alkaline
  • Display LCD
  • Height 3-1/4"
  • Width 2-1/2"
  • Depth 5/8"
  • Case Material ABS
  • Calibration Certificate NIST Traceable(R)
  • Standards ISO 17025 A2LA Accredited Calibration Laboratory
  • Includes Traceable(R) Certification
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.