Skip Content

ST
TRACEABLE

Digital Therm, Big-Digit See-Thru F

  • Item # 3KTJ8
  • My Part #
  • Mfr. Model # 4159
  • Catalog Page # 584
  • UNSPSC # 41112213
Digital Therm, Big-Digit See-Thru F close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $27.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.34 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Thermometer is individually serialized and calibrated, and provided with the Traceable® Certificate to indicate traceability to standards provided by NIST. Features a transparent display with 1-1/4-inch-high digits. Use the Traceable® Big-Digit See-Thru™ Thermometer outdoors, in storerooms, at fume hoods, labs, clean rooms, refrigerators, and plant areas.

View More

Technical Specs

  • Item Digital Thermometer
  • Application Accurately Monitor Temperatures in Refrigerators, Freezers, and Incubators
  • Temp. Range (F) -13 Degrees to 158 Degrees
  • Memory Min/Max
  • Alarm No
  • Probe Style No Probe
  • Temp. Accuracy (F) +/-2 Degrees
  • Temp. Resolution (F) 0.1 Degrees
  • Celsius Switchable No
  • Mounting Double-sided Tape or Hook and Loop Tape
  • Digit Size 1-1/4"
  • Battery Type AAA Alkaline
  • Display Transparent LCD
  • Height 4-1/4"
  • Width 3-1/2"
  • Depth 3/4"
  • Case Material ABS
  • Calibration Certificate NIST Traceable(R)
  • Standards ISO 17025 A2LA Accredited Calibration Laboratory
  • Features Big Digit See-Thru(TM) Display
  • Includes Traceable(R) Certification
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.