Navigation Menu New

Access My Account, Order History, Lists and more here.

35VY23 6550 UNSPSC # 20122903

Tap image to zoom.

Roll over image to zoom.

Data-Logger, RH\Temp, -20.2degto161.6degF

  • Item # 35VY23
  • Mfr. Model # 6550
  • UNSPSC # 20122903
  • Catalog Page # 593 593
Country of Origin China. Country of Origin is subject to change.

The Traceable® Logger-Trac™ RH/temperature datalogger features active LCD display technology that allows the duration for the temperature to be viewed on the display immediately—no data download required. User-selectable acceptable humidity and temperature parameters (high and low) in 1% or 1° increments.

• Alarm tally and user-selectable notification
• User-selectable recording intervals
• Compact size is ideal for monitoring material in transit, as well as reagents, clinical samples, botanical environments, pharmaceuticals, and food items
• Waterproof design works in damp environments or areas requiring wash down
• Includes Traceable® Certificate
• Requires USB cable, No. 35VY28, sold separately

Technical Specs

  • Item Data-Logger
  • Type RHTemp
  • Temp. Range (F) -20 Degrees to 161 Degrees F
  • Relative Humidity Range 0 to 100%
  • Voltage Range 3 V
  • Accuracy +/-0.2 Degrees C (0 to 10 Degrees C) +/-0.5 Degrees C Temperature, +/-3% RH Between (25 to 75% RH) +/-5% RH Others
  • Battery Life 2 yr
  • Sample Point Storage 7680 Data Points
  • Remote Probe No
  • Digital Readout LCD
  • AC Adapter Battery Powered
  • Waterproof IP65
  • Connection Size USB
  • Time Intervals 2 sec to 2 mo
  • Alarm Audible and Visual, High/Low
  • Resists Water, IP66
  • Width (In.) 3.5 in
  • Depth (In.) 1.1094 in
  • Height (In.) 2 in
  • Software Required No
  • Special Features Duration of Temperature Excursion, User Selectable Quarantine Notification, User-Defined Recording Intervals
  • Compatible With Windows XP, Vista, Windows 7
  • Interface USB
  • Temp. Range (C) -29 to 72 Degrees C
  • Calibration Certificate Yes
  • Includes Battery, Intructions and Traceable Certificate
  • Manufacturers Warranty Length 1 yr

The Traceable® Logger-Trac™ RH/temperature datalogger features active LCD display technology that allows the duration for the temperature to be viewed on the display immediately—no data download required. User-selectable acceptable humidity and temperature parameters (high and low) in 1% or 1° increments.

• Alarm tally and user-selectable notification
• User-selectable recording intervals
• Compact size is ideal for monitoring material in transit, as well as reagents, clinical samples, botanical environments, pharmaceuticals, and food items
• Waterproof design works in damp environments or areas requiring wash down
• Includes Traceable® Certificate
• Requires USB cable, No. 35VY28, sold separately

Compliance and Restrictions

  • Hazardous Material - General
Back to Top