Navigation Menu New

Access My Account, Order History, Lists and more here.

35VY22 6540 UNSPSC # 20122903

Tap image to zoom.

Roll over image to zoom.

Data-Logger, -31deg.to122degF, 2-9/16" W

  • Item # 35VY22
  • Mfr. Model # 6540
  • UNSPSC # 20122903
  • Catalog Page # 593 593
Country of Origin USA. Country of Origin is subject to change.

The Traceable® Logger-Trac™ temperature datalogger features active LCD display technology that allows the duration for the temperature to be viewed on the display immediately—no data download required. User-selectable acceptable temperature parameters (high and low) in 1° increments.

• Alarm tally and user-selectable quarantine notification
• User-selectable recording intervals
• Compact size is ideal for monitoring material in transit, as well as reagents, clinical samples, vaccines, pharmaceuticals, and food items
• Waterproof design works in damp environments or areas requiring wash down
• Includes Traceable® Certificate

Technical Specs

  • Item Data-Logger
  • Type Temperature
  • Temp. Range (F) -31 Degrees to 122 Degrees F
  • Voltage Range 3 V
  • Accuracy +/-0.2 Degrees C (0 to 10 Degrees C) +/-1 Degrees C Temperature
  • Battery Life 1 yr
  • Sample Point Storage 7680 Data Points
  • Remote Probe No
  • Digital Readout LCD
  • AC Adapter Battery Powered
  • Waterproof IP65
  • Connection Size USB with Cradle and Cable
  • Time Intervals 2 sec to 2 mo
  • Alarm High/Low Visual
  • Resists Water, IP66
  • Width (In.) 2.56 in
  • Depth (In.) 0.3594 in
  • Height (In.) 1.34 in
  • Software Required Yes
  • Special Features Duration of Temperature Excursion, User Selectable Quarantine Notification, User-Defined Recording Intervals
  • Compatible With Windows XP, Vista, Windows 7
  • Interface USB
  • Temp. Range (C) -35 to 50 Degrees C
  • Calibration Certificate Yes
  • Includes CER2350 Battery, Intructions and Traceable Certificate
  • Manufacturers Warranty Length 1 yr

The Traceable® Logger-Trac™ temperature datalogger features active LCD display technology that allows the duration for the temperature to be viewed on the display immediately—no data download required. User-selectable acceptable temperature parameters (high and low) in 1° increments.

• Alarm tally and user-selectable quarantine notification
• User-selectable recording intervals
• Compact size is ideal for monitoring material in transit, as well as reagents, clinical samples, vaccines, pharmaceuticals, and food items
• Waterproof design works in damp environments or areas requiring wash down
• Includes Traceable® Certificate

Compliance and Restrictions

  • Hazardous Material - General
  • This item is restricted for international sale.
Back to Top