Skip Content

ST
TRACEABLE

Alarm Timer/Stopwatch,Accuracy 0.01 Pct

  • Item # 9CVA4
  • My Part #
  • Mfr. Model # 5020
  • Catalog Page # N/A
  • UNSPSC # 41122411
Alarm Timer/Stopwatch,Accuracy 0.01 Pct close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $61.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.11 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Traceable® alarm timer/stopwatch features individually numbered keys to make setting time faster than timers with up/down keys. Timer counts down with an alarm and counts up with a time-out feature. Program it to count down from 99 min., 99 sec. to 0 in any second increment with 0.01% accuracy. Use in stopwatch mode the unit counts up to 59 min., 59 sec., and automatically rolls over to 0 and continues timing.

• Large 3/8"H display with LCD digits
• Loud, high decibel alarm may be turned off manually or is automatically silenced after 1 min.
• Includes Traceable® Certificate, clip, magnet, flip-open stand, opening for lanyard, and battery

View More

Technical Specs

  • Item Alarm Timer/Stopwatch
  • Max. Time Setting 99 min., 99 Sec.
  • Display 3/8" LCD
  • Alarm High-decibel alarm sounds for 1 min.
  • Includes Traceable(R) Certification
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.