Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
TRACEABLE

Alarm Timer,3/4 In. LCD

  • Item # 8RLR2
  • My Part #
  • Mfr. Model # 5004
  • Catalog Page # 580
  • UNSPSC # 41122411
Alarm Timer,3/4 In. LCD close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $32.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Its microcomputer chip permits setting 4 separate channels simultaneously in any combination of countdown or count-up (stopwatch). Set any countdown time from 99 hours, 59 minutes, 59 seconds to 1 second with an accuracy of 0.01%. When zero is reached, the timer starts counting up to show time elapsed since alarming. Memory resets display to previously programmed countdown time at the touch of a button.
Timer is provided with a serialized Traceable® Calibration Certificate indicating traceability to standards provided by NIST.

View More

Technical Specs

  • Item Alarm Timer
  • Max. Time Setting 99 hr., 59 min., 59 sec.
  • Display 3/4" LCD
  • Alarm High-Decibel Alarm Sounds for 1 min. or Silence Manually
  • Battery Type Button Cell
  • Includes Traceable(R) Certification
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Alarm Timer,3/4 In. LCD is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from I ordered three of these timers. They were all very poor quality. The buzzer is extremely quiet and the batteries wear out very quickly.
Date published: 2013-04-29
  • y_2018, m_7, d_19, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_8RLR2, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.