Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Combustion Flue Gas Analyzer

  • Item# 3KNK5
  • Mfr. Model# 712
  • Catalog Page# 785
  • UNSPSC# 41113102
Combustion Flue Gas Analyzer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,068.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 5.9 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Uses EOS sensor technology for reduced cost of ownership in residential system installation and verification. Includes differential digital manometer, differential thermometer, and combustible gas detector.

• Measures CO and CO2
• Calculates O2, efficiency, excess air, and ratio
• Analyzes CO

View More

Technical Specs

  • Item Combustion Flue Gas Analyzer
  • Combustion Efficency 0 to 100%
  • Oxygen Concentration 0 to 25%
  • Carbon Dioxide Concentration 0 to 25%
  • Carbon Monoxide Measurement Range 0 to 10,000 ppm
  • Primary/Ambient Air Temp. -58 to 1832 Degrees F (-50 to 1000 Degrees C)
  • Stack Temp. 32 Degrees to 1472 Degrees F
  • Pressure/Draft -120 to 120 In. WC, +/- 60 In. WC
  • Display LCD
  • Battery Type Rechargeable Ni-MH
  • Replacement Sampling Assembly A770
  • Repair Kit A794
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews

Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Nice meter, but be prepared to calibrate it immediately out of the box. Unit purchased new in September 2013, but was built July 2012, and calibration was due July 2013. That being said, I do like the functionality; combustion, temperature, and pressure all in one unit. No need to buy a bunch of different units. I also like the two line display; no need to flip back and forth between screens for readings. Battery life has been good so far. Meter comes with everything needed and more. September 20, 2013
  • 2016-10-20 T19:03:58.724-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3KNK5, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.