Skip Content

ST
TPI CORP.

Electric Utility Heater, 208/240VAC, kW 4.0, BtuH 13,652

  • Item # 31XL69
  • My Part #
  • Mfr. Model # HF5840TC
  • Catalog Page # 3076
  • UNSPSC # 40101819
Electric Utility Heater, 208/240VAC, kW 4.0, BtuH 13,652 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $146.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 16.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Portable heater comes with a manual reset and is ideal for residential garage and workshop areas.

View More

Technical Specs

  • Item Electric Utility Heater
  • Electric Heater Item Electric Utility Heater
  • Heater Voltage 208/240VAC
  • kW 4.0
  • BtuH 13,652
  • Electric Heater Phase 1
  • Amps AC 14.4/16.6
  • Hz 60
  • Temp. Rise 45 Degrees F
  • Air Flow 160 cfm
  • Width 10-5/8"
  • Depth 9-5/8"
  • Height 11"
  • Housing Material Steel
  • Heater Housing Finish Painted
  • Features Operates On 240 or 208V, 1-Phase, Can Operate As Portable Heater for Bench or Floor Operation, or Mount to The Wall or Ceiling with The Supplied Steel Bracket, Steel Housing with Beige Powder-Coated Finish, Includes Handle with Electric Cord Reel, Fan-Forced Steel Tubular Heating Element Design Generating As Much As 15,086 Btu, Includes 6 ft. Cord with Grounded Plug, Built-In Thermostat, with Automatic Thermal Limit Cut-Out Safety Device, Power-On Indicator and Overheat Pilot Lights, NEMA Plug Configuration (#6-20P)
  • Includes Wall/Ceiling Mounting Bracket, Cord, Thermostat and Power-on Light, and Thermal Limit
  • Manufacturers Warranty Length 1 yr.
  • Standards ETL, C/US
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.