WV
TOWNSTEEL

Sectional Trim Kit, Lever, Satin Stainless

  • Item # 30F439
  • My Part #
  • Mfr. Model # RMS-S-32D
  • Catalog Page # N/A
  • UNSPSC # 46171503
Sectional Trim Kit, Lever, Satin Stainless close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The TOWNSTEEL® sectional trim kit is an all-in-one fix for sagging, broken levers, and damaged trim while maintaining the original mortise lock, keyway, and cylinder. The kit also makes the lockset ADA Compliant without installing new mortise locks. Kit includes heavy-duty lever and sectional trim. Compatible with most major brands.

View More

Technical Specs

  • Item Sectional Trim Kit
  • Performance Heavy Duty
  • Door Handing Non-Handed
  • Series RMS
  • Color Silver
  • Finish Satin Stainless
  • For Door Thickness 1-3/4"
  • Standards ADA
  • Style Lever
  • Includes Lever Handle and Sectional Trim Kit
  • Type Mortise
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms