Skip Content

DV
TOWNSTEEL

Privacy MRXK-Series Ligature Resistant Lock, Satin Stainless Finish

  • Item # 38TJ10
  • My Part #
  • Mfr. Model # MRX-E-K-19-630
  • Catalog Page # N/A
  • UNSPSC # 46171503
Privacy MRXK-Series Ligature Resistant Lock, Satin Stainless Finish close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Door Knob Locksets

Technical Specs

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Knob
  • Mortise/Cylindrical Mortise
  • Lockset Function Privacy
  • Lockset Grade 1
  • Style MRXK Escutcheon
  • Lockset Finish Satin Stainless Steel
  • Keyway Type Schlage SC4
  • Key Type Different
  • Standards ANSI A156.13, UL 10C Positive Pressure, BBA
  • ADA Compliant No
  • Lockset Fire Rating 3 hr.
  • Backset 2-3/4"
  • Ligature Resistant Yes
  • For Use With Wood, Steel and Fiberglass Doors
  • Includes Mounting Screws
  • Item Ligature Resistant Lock
  • Key Material Brass
  • Number of Keys 2
  • Pins 6
  • Required Door Thickness 1-3/4"
  • Series MRXK
  • Strike Dim. 1-1/4" x 4-7/8"
  • Strike Type ASA Strike
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms