Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
TOWNSTEEL

Manual Hydraulic Townsteel 40-Series Door Closer, Heavy Duty Interior and Exterior, Black

  • Item # 34NM24
  • My Part #
  • Mfr. Model # TDC-40-CUSH-DU
  • Catalog Page # N/A
  • UNSPSC # 30171514
Manual Hydraulic Townsteel 40-Series Door Closer, Heavy Duty Interior and Exterior, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $120.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 14.16 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This commercial door closer features an adjustable sweep, latch, and back check, and requires no hands.

View More

Technical Specs

  • Closer Brand Townsteel
  • Item Door Closer
  • Closer Series Townsteel 40
  • Interior/Exterior Interior and Exterior
  • Automatic/Manual Manual
  • Hydraulic/Pneumatic Hydraulic
  • Closer Performance Heavy Duty
  • Closer Type Hold Open
  • Hand Orientation Non-Handed
  • Ligature Resistant No
  • Closer Mounting Style Parallel
  • Standards ANSI
  • ADA Compliant Yes
  • Finish Black Painted
  • Arm Material Forged Steel
  • Arm Type Cush
  • Color Black
  • Exterior Door Width 42"
  • Housing Height 3" to 5"
  • Includes Instruction Manual, Template
  • Interior Door Width 48"
  • Max. Door Opening 90 Degrees to 180 Degrees
  • Mounting Hardware Included
  • Projection from Wall 5"
  • Spring Size Adjustable 1 to 6
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.