Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
TOWNSTEEL

Lever Lockset,Mechanical,RMF

  • Item # 38TJ24
  • My Part #
  • Mfr. Model # RMF
  • Catalog Page # N/A
  • UNSPSC # 46171503
Lever Lockset,Mechanical,RMF close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Door Lever Locksets

Technical Specs

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Lever
  • Mortise/Cylindrical Cylindrical
  • Lockset Grade Not Graded
  • Style RMF
  • Lockset Finish Satin Stainless Steel
  • Keyway Type None
  • Key Type Not Keyed
  • ADA Compliant No
  • Lockset Fire Rating Not Rated
  • Ligature Resistant No
  • Cylinder Core Type Not Included
  • Features Surface Mount Fixed Sectional Trim for Mortise locksets
  • For Use With Wood, Steel and Fiberglass Doors
  • Handle Material Stainless Steel
  • Includes Mounting Screws
  • Item Lock Trim Replacement
  • Key Material Not Applicable
  • Lockset Performance Strength Heavy Duty
  • Number of Keys 0
  • Number of Pins 0
  • Required Door Thickness 1-3/4"
  • Series RMF
  • Strike Dim. Not Applicable
  • Strike Type None
  • Voltage None
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms