Navigation Menu New

Access My Account, Order History, Lists and more here.

35DZ26 XME-2010-Q-626 UNSPSC # 46171619

Electronic Lock, 2-3/4 in Backset, Mortise, Satin Chrome, 3/4 in Latch Length

  • Item # 35DZ26
  • Mfr. Model # XME-2010-Q-626
  • UNSPSC # 46171619
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Electronic Lock, 2-3/4 in Backset, Mortise, Satin Chrome, 3/4 in Latch Length

  • Item # 35DZ26
  • Mfr. Model # XME-2010-Q-626
  • UNSPSC # 46171619
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Technical Specs

  • Item Electronic Lock
  • Function Programable Function Control
  • Access Method Keypad
  • Mounting Style Mortise
  • Lock Material Stainless Steel
  • Finish Satin Chrome
  • Series 2000
  • Handle Type Rigid Lever Quest
  • Door Thickness 1-3/4 in
  • Key Override Options Schlage "C" 6 Pin Keyway (Included)
  • Hand Field Reversible
  • Outside Height 10 15/32 in
  • Outside Width 3 27/64 in
  • Outside Depth 2 11/16 in
  • Inside Height 10 15/32 in
  • Inside Width 3 21/64 in
  • Inside Depth 2 3/4 in
  • Latch Length 3/4 in
  • Latch Front Size 1-1/4 in x 8 in
  • Backset 2-3/4 in
  • Keypad Material Zinc
  • Timed Entry Allowance 8 sec
  • Power Source (4) AA Batteries
  • Battery Life 1 to 2 yr
  • Operating Temp. Range -31 Degrees to 151 Degrees F
  • Event Audit Trail No
  • Max. User Codes 250
  • Max. Proximity Range 3/4 in
  • Fire Rating 3 hr
  • ADA Compliant Yes
  • Grade 1
  • IP Rating Not Rated
  • Standards ANSI/BHMA A156.13, A156.13-2005, A156.25, UL/ULC 10C, BAA, ADA, RoHS 2002/95/ec, FCC part 15
  • Weather Resistant Yes
  • For Use With Commercial Door
  • Electrical/Mechanical Electrical
Back to Top