Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TOWNSTEEL

Retrofit Mortise Kit, Escutcheon

  • Item# 30F436
  • Mfr. Model# RRX-E-K-TX-32D
  • Catalog Page# 2422
  • UNSPSC# 46171503
Retrofit Mortise Kit,Escutcheon close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $814.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 6.45 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The TownSteel® ligature-resistant rejuvenator retrofit mortise kit allows knobs to be retrofitted to most major brands by converting existing through-bolt mortise locks to ligature resistant. Lock design impedes ability to attach laces, cords, and clothing to the knob. For use in healthcare facilities, detention centers, and schools. Mortise case not included.

View More

Technical Specs

  • Item Ligature Resistant Retrofit Mortise Conversion Kit
  • Style Knob
  • Function N/A
  • Function Code None
  • Location Type Institutional, Healthcare, Schools
  • Electrical/Mechanical Mechanical
  • Voltage None
  • Trim Style Escutcheon
  • Backset None
  • Strike Type None
  • Strike Dim. Not Applicable
  • Fire Rated Not Rated
  • Series RRXK
  • Case Material None
  • Finish Satin Stainless
  • Case Size None
  • Required Door Thickness N/A
  • For Use With Existing Mortise Locks
  • Grade Not Graded
  • Pins None
  • Keying Not Keyed
  • Keyway Type All Major Lock Manufacturers
  • Key Material Not Applicable
  • Number of Keys None
  • Standards ANSI A156.5
  • Includes Knob, Thumb Turn Trim and Components Kit
  • Features 3 Point Ligature Resistant, Thumbturn
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.