Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

TOWMATE LED Flashing Strip: Clearance Light, 0.7A, PLC100AA

Item 
12P801
Mfr. Model 
PLC100AA

Product Details

Catalog Page
N/A
Lens Material
Polycarbonate
Flashes per Minute
46 to 600
Housing Material
Polycarbonate
Includes
(10) LEDs; 6 in Cord
Manufacturer Part Number
PLC100AA
Current
0.7A
Light Type
Clearance Light
Maximum Brightness
260 lm
Number of Bulbs
10
Brand
TOWMATE
UNSPSC
39111706
Country of Origin
USA (subject to change)