Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
TM
TOUGH GUY

Round Flat Top Trash Can Top, Yellow

  • Item # 4YKL2
  • Mfr. Model # 4YKL2
  • Catalog Page # N/A
  • Catalog Group # D5939
  • UNSPSC # 47121704
Round Flat Top Trash Can Top, Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $78.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 3.08 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The TOUGH GUY® flat trash can top is a snap-on lid for color-coded, food-grade bases. Ideal for use where cross contamination is an issue. Made from 100% FDA-approved polyethylene. Fits TOUGH GUY 20-, 22-, 25-, and 30-gal. food-coded containers, sold separately.

View More

Technical Specs

  • Item Trash Can Top
  • Top Design Flat Top
  • Opening Closure Type Snap-On
  • Container Shape Round
  • Primary Container Color Yellow
  • Trash Can Dia./Width 22"
  • Height 2"
  • Basic Container Material Plastic
  • Specific Container Material Plastic
  • For Use With 4YKH3, 4YKH4, 4YKH5, 4YKH6, 4YKH7
  • Standards FDA Approved
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.