Skip Content

 
TM
TOUGH GUY

Wood Handle

Wood Handle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Handle 
  • Material Wood 
Length
Please Select
Color
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
Length
Color
Price
Qty
Please use Qty box to add item(s) to cart.
5UYF8
120"
Brown

$44.90 / each

Enter location to check availability
Catalog Page #  1664 

Price $44.90 / each

Technical Specs

  • Item Handle
  • Material Wood
  • Length 120"
  • Color Brown
4GU69
60"
Natural

$14.49 / each

Enter location to check availability
Catalog Page #  1664 

Price $14.49 / each

Technical Specs

  • Item Handle
  • Material Wood
  • Length 60"
  • Color Natural
1A839
60"
Natural

$11.54 / each

Enter location to check availability
Catalog Page #  1664 

Price $11.54 / each

Technical Specs

  • Item Handle
  • Material Wood
  • Length 60"
  • Color Natural
3H384
60"
Natural

$12.43 / each

Enter location to check availability
Catalog Page #  1664 

Price $12.43 / each

Technical Specs

  • Item Handle
  • Material Wood
  • Length 60"
  • Color Natural
3H389
60"
Natural

$12.17 / each

Enter location to check availability
Catalog Page #  1664 

Price $12.17 / each

Technical Specs

  • Item Handle
  • Material Wood
  • Length 60"
  • Color Natural
1VAJ8
60"
Tan

$7.46 / each

Enter location to check availability
Catalog Page #  1664 

Price $7.46 / each

Technical Specs

  • Item Handle
  • Material Wood
  • Length 60"
  • Color Tan
32UU95
72"
Brown

$13.71 / each

Enter location to check availability
Catalog Page #  1664 

Price $13.71 / each

Technical Specs

  • Item Handle
  • Material Wood
  • Length 72"
  • Color Brown
1DU79
72"
Brown

$8.20 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $8.20 / each

Price $9.11 / each

Technical Specs

  • Item Handle
  • Material Wood
  • Length 72"
  • Color Brown
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms