Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
TOUGH GUY

65 ft. Paper Towel Roll, White, 12PK

  • Item # 6KWN1
  • Mfr. Model # 6KWN1
  • Catalog Page # N/A
  • Catalog Group # H0885
  • UNSPSC # 47131701
65 ft. Paper Towel Roll, White, 12PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Paper Towel Rolls

Product Details

These paper towels are soft, thick, and absorbent.

View More

Technical Specs

  • Item Paper Towel Roll
  • Color White
  • Roll Length 65 ft.
  • Sheet Size 9-1/4" x 10"
  • Ply 2
  • Core Dia. 2"
  • Sheets per Roll 85
  • Proprietary/Universal Proprietary
  • Uses Dispenser 6KWN0 Spray And Dry Cleaning System
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms