Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
TOUGH GUY

Wasp and Hornet Killer, Aerosol, 14 oz.

  • Item# 1NNX4
  • Mfr. Model# 1NNX4
  • Catalog Page# N/A
  • UNSPSC# 10191509
Wasp and Hornet Killer,Aerosol,14 oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This aerosol insect killer targets wasps, yellowjackets, and spiders. It is exempt from EPA registration and can be used in food preparation environments and other hospitality applications, indoors and out. Sprays up to 18 ft.

View More

Technical Specs

  • Item Wasp and Hornet Killer
  • Used For Wasps and Hornets
  • Weight 14 oz.
  • Active Ingredients Non Toxic Ingredients and Natural Plant Oils
  • Dilution Ratio 4% Active, 95.4% Inert
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, AL, AR, AZ, CO, DE, FL, GA, HI, IA, ID, IN, KS, KY, LA, MD, ME, MI, MS, MT, NC, ND, NH, NM, NV, OH, OK, PA, RI, SC, SD, TN, UT, VA, VT, WA, WV and WY

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms