Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
TOUGH GUY

32" Trash Grabber, Trigger Handle Type, 1 EA

  • Item# 13R142
  • Mfr. Model# 13R142
  • Catalog Page# 1672
  • UNSPSC# 47131611
32" Trash Grabber, Trigger Handle Type, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $17.45 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.46 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tough Guy trash grabber extends your reach in order to help you pick up out-of-reach items. It uses its rotating head, powerful claw, and magnetic tip to grasp bottles, cans, garbage, and more. Features include durable steel construction with an ergonomic grip. Lightweight and easy to use, this long tool helps prevent unnecessary bending and back aches. Grabber can be utilized in a range of applications and is useful indoors or outdoors.

View More

Technical Specs

  • Item Trash Grabber
  • Length 32"
  • Handle Type Trigger
  • Grabber Opening 3-1/2"
  • Material Aluminum
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 3 out of 5 by 2reviewers.
Rated 5 out of 5 by Purchased this trash grabber to pick up stuff around the house, street, and in a local forest preserve. I am very pleased with the quality of plastics and aluminum used in this product. It can pick up tiny pieces of trash as well as heavier objects. I even tested it trying to pick up a full bottle of wine by the bottle neck (clearly exceeding it's purpose) and no issues. Great construction, ergonomics and design! October 1, 2015
Rated 1 out of 5 by The grabber works very well but my workers have broken 2 of the 4 that were purchased. The trigger handle breaks in the middle and this is not abuse. Would not recommend these if used on a daily basis. January 22, 2014
  • 2016-08-24 T04:42:54.146-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_13R142, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.