Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
TOUGH GUY

45 gal. Clear Trash Bags, Heavy Strength Rating, Flat Pack, 250 PK

  • Item# 3U876
  • Mfr. Model# 3U876
  • Catalog Page# N/A
  • UNSPSC# 47121701
45 gal. Clear Trash Bags, Heavy Strength Rating, Flat Pack, 250 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These puncture-resistant liners are 3 times stronger and more durable than ordinary polyethylene liners of the same thickness. They feature a wide range of temperature resistance: -40° to 212°F. They're ideal for soft refuse (offices, restrooms, etc.).

View More

Technical Specs

  • Item Trash Bags
  • Capacity 45 gal.
  • Strength Rating Heavy
  • Color Clear
  • Material HDPE
  • Width 40"
  • Height 48"
  • Thickness 16 micron
  • Seal Star
  • Max. Load 75 lb.
  • Package Configuration Flat Pack
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms