Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
TOUGH GUY

56 gal. HDPE Extra Heavy Trash Bags, Coreless Roll, Black, 150PK

  • Item# 5XL51
  • Mfr. Model# 5XL51
  • Catalog Page# 1683
  • UNSPSC# 47121701
56 gal. HDPE Extra Heavy Trash Bags, Coreless Roll, Black, 150PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $96.05 / pkg. of 150

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 18.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Convenient, easy-to-handle rolls allow efficient dispensing and inventory control. For soft refuse (typical office, restroom, and paper products). 3 times stronger and more durable than ordinary polyethylene liners of the same thickness. Extremely wide temperature range of -40° to 212°F. Liners are puncture-resistant, with no side seams to tear.

View More

Technical Specs

  • Item Trash Bags
  • Capacity 56 gal.
  • Strength Rating Extra Heavy
  • Color Black
  • Material HDPE
  • Width 43"
  • Height 48"
  • Thickness 22 micron
  • Seal Star
  • Max. Load 85 lb.
  • Package Configuration Coreless Roll
  • Bags per Roll/Pack 15/10
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 2 out of 5 by 1reviewer.
Rated 2 out of 5 by These were great... Everything you expect in a trash bag. But then they changed them so that each bag is not connected to the next one. This might not be to big of an issue but it is a hassle for me multiple times a day 5 day a week. Before I would put the roll in the bottom of the trash bin with bags in rolling up over the edge of the can. Do when I changed the bag I would just have to reach for the rail end on the rim of the can and tear off a new bag. Now that the bags are not connected I take a bag off the roll and the next one doesn't unroll. So I have to reach into the bottom of the 50 gal trash bin (yuck) and grab the roll again and pull the bag off. I don't know why you changed the rolls. Its probably more expensive process for you and more frustrating for the end user (us janitors) so please just go back to the way it was before. Thank you. March 18, 2016
  • 2016-10-01 T04:44:33.722-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5XL51, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.