Skip Content

DG
TM
TOUGH GUY

56 gal. Trash Bags, Clear, Flat Pack of 100

  • Item # 5AU48
  • My Part #
  • Mfr. Model # 5AU48
  • Catalog Page # N/A
  • UNSPSC # 47121701
Trash Bags,56 gal.,1.10 mil,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The high-quality resins used in these liners add film strength and tear resistance against sharp objects under rough transport conditions.

View More

Technical Specs

  • Item Trash Bags
  • Capacity 56 gal.
  • Trash Bag Color Family Clear
  • Trash Bag Material Linear Low Density Polyethylene (LLDPE)
  • Width 42-1/2"
  • Bag Closure Type None
  • Thickness 1.10 mil
  • Seal Star
  • Max. Load 70 lb.
  • Package Configuration Flat Pack
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products