Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TM
TOUGH GUY

33 gal. Medium Trash Bags, Black, Flat Pack of 250

  • Item# 3U831
  • Mfr. Model# 3U831
  • Catalog Page# N/A
  • UNSPSC# 47121701
33 gal. Medium Trash Bags, Black, Flat Pack of 250 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These liners feature puncture and tear resistance; they're ideal for trash containing sharp objects. The star seal bottoms are virtually leakproof. Suitable for a wide range of applications.

View More

Technical Specs

  • Item Trash Bags
  • Capacity 33 gal.
  • Strength Rating Medium
  • Trash Bag Color Family Black
  • Trash Bag Material Linear Low Density Polyethylene (LLDPE)
  • Width 33"
  • Height 39"
  • Bag Closure Type None
  • Thickness 0.45 mil
  • Seal Star
  • Max. Load 30 lb.
  • Package Configuration Flat Pack
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms