Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
TM
TOUGH GUY

15 gal. LLDPE Light Trash Bags, Flat Pack, Black, 500PK

  • Item# 3U828
  • Mfr. Model# 3U828
  • Catalog Page# N/A
  • UNSPSC# 47121701
15 gal. LLDPE Light Trash Bags, Flat Pack, Black, 500PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Most prevalent liner type is great for trash containing sharp objects. Manufactured in a variety of colors, and suitable for a wide range of applications. Puncture- and tear-resistant. Virtually leakproof bottoms.

View More

Technical Specs

  • Item Trash Bags
  • Capacity 15 gal.
  • Strength Rating Light
  • Trash Bag Color Family Black
  • Trash Bag Material Linear Low Density Polyethylene (LLDPE)
  • Width 24"
  • Height 32"
  • Bag Closure Type None
  • Thickness 0.35 mil
  • Seal Star
  • Max. Load 15 lb.
  • Package Configuration Flat Pack
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms