Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
TOUGH GUY

40 to 45 gal. Clear Trash Can Liner, Coreless Roll, 100 PK

  • Item# 1YNZ9
  • Mfr. Model# 1YNZ9
  • Catalog Page# N/A
  • UNSPSC# 47121702
40 to 45 gal. Clear Trash Can Liner, Coreless Roll, 100 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Super Hexene Liners
Ideal for heavy-duty and industrial applications that require maximum strength, puncture, and tear resistance. 40% to 50% stronger than linear low density liners. Leakproof star seal bottom. Available in flat packs and coreless rolls.

View More

Technical Specs

  • Item Trash Can Liner
  • Capacity 40 to 45 gal.
  • Color Clear
  • Material Super Hexene HAO
  • Width 40"
  • Thickness 1.4 mil
  • Seal Star
  • Max. Load 95 lb.
  • Package Configuration Coreless Roll
  • Bags per Roll/Pack 10
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms