Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
TOUGH GUY

42 gal. Black Trash Can Liner, Coreless Roll, 50 PK

  • Item# 1YMC1
  • Mfr. Model# 1YMC1
  • Catalog Page# N/A
  • UNSPSC# 47121701
42 gal. Black Trash Can Liner, Coreless Roll, 50 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Trash Can Liner
  • Capacity 42 gal.
  • Color Black
  • Material LDPE
  • Width 33"
  • Thickness 2.5 mil
  • Seal Flat
  • Max. Load 120 lb.
  • Package Configuration Coreless Roll
  • Bags per Roll/Pack 10
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms