Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TM
TOUGH GUY

31 to 33 gal. Trash Bags, Black, Flat Pack of 50

  • Item# 1YMB8
  • Mfr. Model# 1YMB8
  • Catalog Page# N/A
  • UNSPSC# 47121701
31 to 33 gal. Trash Bags, Black, Flat Pack of 50 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Trash Bags
  • Capacity 31 to 33 gal.
  • Trash Bag Color Family Black
  • Trash Bag Material Low Density Polyethylene (LDPE)
  • Width 33"
  • Bag Closure Type None
  • Thickness 1.50 mil
  • Seal Flat
  • Max. Load 100 lb.
  • Package Configuration Flat Pack
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms