Skip Content

 
TM
TOUGH GUY

Traffic Cone

Traffic Cone close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Traffic Cone 
Material
Please Select
Height
Please Select
Width
Please Select

Your Filters:

Clear All
SG_Brand
  • TOUGH GUY 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Material
Height
Width
Price
Qty
Please use Qty box to add item(s) to cart.
6VKP8
85% Low Density polyethylene ,15% High Density polyethylene
36"
12.60"

$65.85 / each

Enter location to check availability
Catalog Page #  NA

Price $65.85 / each

Technical Specs

  • Item Traffic Cone
  • Material 85% Low Density polyethylene ,15% High Density polyethylene
  • Height 36"
  • Width 12.60"
6VKP3
85% Low Density polyethylene ,15% High Density polyethylene
36"
12.60"

$65.85 / each

Enter location to check availability
Catalog Page #  NA

Price $65.85 / each

Technical Specs

  • Item Traffic Cone
  • Material 85% Low Density polyethylene ,15% High Density polyethylene
  • Height 36"
  • Width 12.60"
6VKP9
Polypropylene
26"
10.91"

$52.45 / each

Enter location to check availability
Catalog Page #  NA

Price $52.45 / each

Technical Specs

  • Item Traffic Cone
  • Material Polypropylene
  • Height 26"
  • Width 10.91"
6VKR3
Polypropylene
26"
10.91"

$51.50 / each

Enter location to check availability
Catalog Page #  NA

Price $51.50 / each

Technical Specs

  • Item Traffic Cone
  • Material Polypropylene
  • Height 26"
  • Width 10.91"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More