Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WG
TOUGH GUY

Black Tilt Truck, 16.7 cu. ft. Capacity, 700 lb. Load Capacity

  • Item # 21VK51
  • My Part #
  • Mfr. Model # 21VK51
  • Catalog Page # N/A
  • UNSPSC # 24101510
Black Tilt Truck, 16.7 cu. ft. Capacity, 700 lb. Load Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item - Tilt Trucks Tilt Truck
  • Cubic Foot Capacity 16.7 cu. ft.
  • Load Capacity - Hoppers and Cube Trucks 700 lb.
  • Overall Length 45-1/2"
  • Overall Height 32-1/4"
  • Overall Width 30"
  • Wheel Diameter 9"
  • Caster Dia. 4"
  • Caster Configuration (2) Swivel, (2) Wheels
  • Color - Hoppers and Cube Trucks Black
  • Frame Material - Hoppers and Cube Trucks Steel
  • Container Material - Hoppers and Cube Trucks MDPE
  • Optional Lid Mfg. No. 21VK52
  • Includes Handle
  • Caster Material Rubber
  • Handle Included Yes
  • Mobility Option Manual
  • Wheel Material Rubber
  • Cubic Yard Capacity 0.62 cu. yd.
  • Container Legend None
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products