Skip Content
C3
TM
TOUGH GUY

Tilt Truck, 1 cu. yd. Volume Capacity, 1250 lb. Load Capacity, Standard Hopper Type

  • Item # 21VK46
  • Mfr. Model # 21VK46
  • Catalog Page # 1189
  • UNSPSC # 24101510
Tilt Truck, 1 cu. yd. Volume Capacity, 1250 lb. Load Capacity, Standard Hopper Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $1,021.68 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 96.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For single-user transporting and dumping of heavy loads. Seamless smooth-ribbed plastic construction cleans easily. Counterbalance design helps prevent backing up when tilting. Scratch-resistant, powder-coat finish. Ideal for recyclable products. Transport by forklift.

View More

Technical Specs

  • Item Tilt Truck
  • Volume Capacity 1 cu. yd.
  • Load Capacity 1250 lb.
  • Overall Length 77"
  • Overall Height 44-3/4"
  • Overall Width 34"
  • Wheel Diameter 12"
  • Wheel Type Solid Soft Rubber
  • Caster Dia. 5"
  • Caster Type (2) Swivel
  • Color Yellow
  • Frame Material Steel
  • Optional Lid Mfg. No. 21VK31
  • Includes Removable Push Handle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1‑800‑GRAINGER (1‑800‑472‑4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.