Skip Content

DG
TM
TOUGH GUY

Tan T-Shirt, Size: Varies, 50 lb. Box

  • Item # 13Y369
  • My Part #
  • Mfr. Model # 13Y369
  • Catalog Page # N/A
  • UNSPSC # 47131501
Cloth Rag,New Cotton T-shirt,Varies,Tan close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cloth Rag
  • Cleaning Cloth Style T-Shirt
  • Cleaning Cloth Condition Virgin
  • Cleaning Cloth Color Tan
  • Count/Weight 50 lb.
  • Material Cotton T-shirt
  • Size Varies
  • Package Type Box
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms